BA50C4T
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA50C4T Eaton's B-Line series Mechanical Support, BA50C4T

MFG Item Number
78205136570

BA50C4T Eaton's B-Line series Mechanical Support, BA50C4T

MFG Item Number
78205136570
Item Number
BA50C4T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Mechanical Support, Series
Item #
BA50C4T
BA50C4T

Series Information

Specifications

Specifications
Manufacturer Part Number 78205136570
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BA50C4T
Hardware Type Box Mounting Clip
For Use With Box, Electrical Box, Junction Box
Mounting Clip-On
Capacity 25 lbs
Approvals cULus
Comments Clip with Hardware
Net Weight 0.04 lbs
Gross Weight 0.04 lbs