BA50E
Eaton's B-Line series Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA50E Eaton's B-Line series Mechanical Support, BA50E

MFG Item Number
78101196489

BA50E Eaton's B-Line series Mechanical Support, BA50E

MFG Item Number
78101196489
Item Number
BA50E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Mechanical Support, Series
Item #
BA50E
BA50E

Series Information

Specifications

Specifications
Manufacturer Part Number 78101196489
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Mechanical Support
Description BA50E
Hardware Type Extender Bracket
Mounting Clip-On
Capacity 25 lbs
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.1 lbs