Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 78101196492 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Family Series | Eaton's B-Line series Mechanical Support |
| Description | Redimount Fan/Fixture Hanger, 4x1.5in. Octagon Box, Supports up to 70Lb Fan or 90Lb Fixture, 35Lb in Canada |
| Hardware Type | Fan Hanger |
| For Use With | Fan, Fixture |
| Mounting | Clip-On |
| Capacity | 70 lbs |
| Approvals | cULus |
| Comments | Includes 4 in x 1-1/2 in Deep Octagon Box |
| Net Weight | 0 lbs |
| Gross Weight | 4.25 lbs |