BA550425053881

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA550425053881

KTR Couplings, ROTEX GS Series

BA550425053881

KTR Couplings, ROTEX GS Series
ROTEX-GS 42/ST/1.500/6.0
MFG Item Number
BA550425053881
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, ROTEX GS Series
Item #
BA550425053881
ROTEX-GS 42/ST/1.500/6.0

ROTEX GS Series Information

Rotex GS couplings are designed to transmit torque between drive and driven components with zero‑backlash via curved jaw hubs and elastomeric elements, commonly known as spiders. The combination of these components provides dampening and accommodation of misalignment. This product is available in a variety of metals, elastomers and mounting configurations to meet your specific needs. Rotex GS couplings suitable for horizontal or vertical applications are constructed from a variety of materials and geometries, providing a torsionally flexible zero‑backlash platform optimizing the balance between inertia, coupling performance and application requirements. The machined concaved jaws provide a pocket to preload the spider legs, allowing the spiders to articulate freely while accommodating misalignment, minimizing restoring forces, dampen shock and vibration, while providing failsafe zero‑backlash torque transmission. The symmetrical relationship of the hubs allows for a variety of accessories to accommodate different shaft distances.


Specifications

Specifications
Manufacturer Part Number BA550425053881
Manufacturer KTR
Product Series ROTEX GS
Family Series KTR Couplings, ROTEX GS Series
Description ROTEX-GS 42/ST/1.500/6.0
Style Zero-Backlash Flexible Shaft Coupling
Size 42
Shaft Size 1-1/2 "
Keyway Size No Keyway
Assembly Type Clamping Ring Hub
Material Steel
Hub Design Regular Hub
Bore/Major/Outside Diam 38
Net Weight 5.02 lbs
Gross Weight 5.02 lbs