BA580200001001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA580200001001

KTR Couplings, TOOLFLEX Series

BA580200001001

KTR Couplings, TOOLFLEX Series
TOOLFLEX 20/M/10x20/CC
MFG Item Number
BA580200001001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, TOOLFLEX Series
Item #
BA580200001001
TOOLFLEX 20/M/10x20/CC

TOOLFLEX Series Information

Couplings are designed to transmit torque between drive and driven components via metallic bellows. The combination of these components provides high torsional stiffness, zerobacklash and accommodation of misalignment. This product is available in a variety of mounting configurations to meet your specific needs. Couplings suitable for horizontal or vertical applications are constructed in a variety of geometries providing a torsionally stiff, zero‑backlash platform optimizing the balance between low‑inertia, coupling performance and application requirements. The bellows design allows for misalignment and high ambient temperatures while remaining torsionally stiff.

Specifications

Specifications
Manufacturer Part Number BA580200001001
Manufacturer KTR
Product Series TOOLFLEX
Family Series KTR Couplings, TOOLFLEX Series
Description TOOLFLEX 20/M/10x20/CC
Style Zero-Backlash Torsionally Stiff Bellow-Design Coupling
Size 20
Keyway Size No Keyway
Material Combination of Materials
Hub Design Regular Hub
Bore/Major/Outside Diam 10
Net Weight 0 lbs
Gross Weight 0 lbs