BA600100000001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA600100000001

KTR Couplings, RUFLEX Series

BA600100000001

KTR Couplings, RUFLEX Series
RUFLEX 1/REBUILD KIT
MFG Item Number
BA600100000001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, RUFLEX Series
Item #
BA600100000001
RUFLEX 1/REBUILD KIT

RUFLEX Series Information

  • Overload Protection up to 60,180 lb‑in (Standard)
  • Adaptable to Standard PT Components (e.g. Sprockets, Pulleys)
  • High Quality Materials for Durability and Long Life
  • High Quality Slip Bushing with Dry‑Film Lubricant
  • Torque Can Be Adjusted While Assembled
  • Yellow Zinc Dichromate Corrosion Protection
  • High Grade Steel Components
  • High Quality Disc Springs and Friction Linings
  • Dry Running Asbestos‑Free and Rust‑Resistant Friction Lining (ATEX Approved on Request)
Torque Limiters are components designed to limit transmitted torque exceeding acceptable application requirements. This provides safety and protects components in the system from damage. They are available in a variety of operating principles and multiple configurations to accommodate application requirements. Torque Limiters are suitable for horizontal or vertical applications while transmitting torque via friction or ball detent principles. They are adjustable in wide range of torque settings. Each type is integratable with our standard products and available to fit belt pulleys, chain sprockets or other common power transmission drive components.

Specifications

Specifications
Manufacturer Part Number BA600100000001
Manufacturer KTR
Product Series RUFLEX
Family Series KTR Couplings, RUFLEX Series
Description RUFLEX 1/REBUILD KIT
Style Friction Torque Limiter
Size 10
Material Combination of Materials
Hub Design Regular Hub
Bore/Major/Outside Diam 0
Net Weight 0.29 lbs
Gross Weight 0.29 lbs