BA622000202000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BA622000202000

KTR Couplings, SYNTEX Series

BA622000202000

KTR Couplings, SYNTEX Series
SYNTEX 20/DK2/20/6/SS
MFG Item Number
BA622000202000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, SYNTEX Series
Item #
BA622000202000
SYNTEX 20/DK2/20/6/SS

SYNTEX Series Information

  • Zero‑Backlash, Torsionally Stiff Overload Protection Suitable for Reversing Drives
  • Disconnection of the Drive in Case of Overload
  • Torque Peaks Reduced
  • High Repeatable Accuracy Even after Extended Operation
  • Compact Design, Low Mass Moment of Inertia
  • Flexible Modular Design
  • Insensitive to Oil and Grease
  • Zero‑Backlash Shaft‑Hub Connections
  • Standard or Synchronous Re‑Engagement
  • Compatible with Proximity and Limit Switches
  • Special Disc Springs for Unique Applications
Torque Limiters are components designed to limit transmitted torque exceeding acceptable application requirements. This provides safety and protects components in the system from damage. They are available in a variety of operating principles and multiple configurations to accommodate application requirements. Torque Limiters are suitable for horizontal or vertical applications while transmitting torque via friction or ball detent principles. They are adjustable in wide range of torque settings. Each type is integratable with our standard products and available to fit belt pulleys, chain sprockets or other common power transmission drive components.

Specifications

Specifications
Manufacturer Part Number BA622000202000
Manufacturer KTR
Product Series SYNTEX
Family Series KTR Couplings, SYNTEX Series
Description SYNTEX 20/DK2/20/6/SS
Style Zero-Backlash Torque Limiter
Size 200
Material Combination of Materials
Hub Design K-Flange, SG
Bore/Major/Outside Diam 20
Net Weight 1.58 lbs
Gross Weight 1.58 lbs