Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB1000 Eaton Circuit Breakers, BAB Series, CIRCUIT BREAKER
BAB1000 Eaton Circuit Breakers, BAB Series, CIRCUIT BREAKER
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB1000 |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
DUMMY |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.18 lbs |
BAB1000
Eaton Circuit Breakers, BAB Series