Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB1015SV Eaton Circuit Breakers, BAB Series, BAB 1P 15A MAX 10kaic 50 degrees C
MFG Item Number
BAB1015SV
BAB1015SV Eaton Circuit Breakers, BAB Series, BAB 1P 15A MAX 10kaic 50 degrees C
MFG Item Number
BAB1015SV
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB 1P 15A MAX 10kaic 50 degrees C
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB1015SV |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,15 A,10 kAIC,Single-pole,120/240 V,Non-Interchangeable,BAB,Ring or spade lug terminals |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
50 degrees C Calibration |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BAB1015SV
Eaton Circuit Breakers, BAB Series