BAB1070
Eaton Circuit Breakers, Bolt-On Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BAB1070

Eaton Circuit Breakers, Bolt-On Series

BAB1070

Eaton Circuit Breakers, Bolt-On Series
CIRCUIT BREAKER
MFG Item Number
BAB1070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Bolt-On Series
Item #
BAB1070
CIRCUIT BREAKER

Bolt-On Series Information

  • Flexible Power Feed Connection
  • Field Mountable Accessories
  • Compact designs available to Minimize Panel Size
Eaton's bolt‑on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Bolt‑On Types BAB, QBHW, HBAX, HBAW.

Videos

Specifications

Specifications
Manufacturer Part Number BAB1070
Manufacturer Eaton
Product Series Bolt-On
Family Series Eaton Circuit Breakers, Bolt-On Series
Description CIRCUIT BREAKER
Poles 1
Current Rating 70 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Bolt-On / Box Lug
UL Standard 489
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs