BAB11601R00KE
Ohmite Braking Resistors, BA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BAB11601R00KE

Ohmite Braking Resistors, BA Series

BAB11601R00KE

Ohmite Braking Resistors, BA Series
1 Ohms 10pct. 500 Watt Case
MFG Item Number
BAB11601R00KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Braking Resistors, BA Series
Item #
BAB11601R00KE
1 Ohms 10pct. 500 Watt Case

BA Series Information

  • Three Extrusion Forms Available
  • Heatsinkable
  • Up to 1000 Watts
  • Thermal Cut‑Off Available
The BA Aluminum housed brake resistors are designed for high power and provide great stability. These resistors are constructed using wirewound on ceramic cores and isolated using a mica sheet for high dielectric properties. The aluminum house is filled with a high thermal conductivity material to ensure quick heat dissipation during continues applications. With the ability to have a thermal cut off switch embedded inside the aluminum housing, makes the BA series ideal for any safety application.

Specifications

Specifications
Manufacturer Part Number BAB11601R00KE
Manufacturer Ohmite
Product Series BA
Family Series Ohmite Braking Resistors, BA Series
Description 1 Ohms 10pct. 500 Watt Case
Ohms 1 Ohm
Wattage 500 W
Nominal Height 1 "
Nominal Width 5 "
Nominal Depth 6 "
Net Weight 0 lbs
Gross Weight 0 lbs