Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2015F Eaton Circuit Breakers, BAB Series, 15A Fungus Proof Breaker
BAB2015F Eaton Circuit Breakers, BAB Series, 15A Fungus Proof Breaker
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2015F |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, Moisture-fungus treatment, 15A, 10 kAIC, 120/240V |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Moisture-fungus treatment |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB2015F
Eaton Circuit Breakers, BAB Series