Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2015H08 Eaton Circuit Breakers, BAB Series, BAB, 2p, 15A, 120/240V, 10kAIC
MFG Item Number
BAB2015H08
BAB2015H08 Eaton Circuit Breakers, BAB Series, BAB, 2p, 15A, 120/240V, 10kAIC
MFG Item Number
BAB2015H08
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB, 2p, 15A, 120/240V, 10kAIC
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2015H08 |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, Marine duty, 15A, 10 kAIC, 120/240V |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Marine duty |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
BAB2015H08
Eaton Circuit Breakers, BAB Series