Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2020CH08 Eaton Circuit Breakers, BAB Series, BAB 2P 20A SW NEUT MARINE LABELED
MFG Item Number
BAB2020CH08
BAB2020CH08 Eaton Circuit Breakers, BAB Series, BAB 2P 20A SW NEUT MARINE LABELED
MFG Item Number
BAB2020CH08
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB 2P 20A SW NEUT MARINE LABELED
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2020CH08 |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
BAB 2P 20A SW NEUT MARINE LABELED |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Switching Neutral, Marine duty |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB2020CH08
Eaton Circuit Breakers, BAB Series