Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2020VH09 Eaton Circuit Breakers, BAB Series, TYPE BAB BREAKER 2P 20A 50C NAVAL LABEL
MFG Item Number
BAB2020VH09
BAB2020VH09 Eaton Circuit Breakers, BAB Series, TYPE BAB BREAKER 2P 20A 50C NAVAL LABEL
MFG Item Number
BAB2020VH09
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
TYPE BAB BREAKER 2P 20A 50C NAVAL LABEL
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2020VH09 |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 50° C Calibration, Naval duty, 20A, 10 kAIC, 120/240V, Bolt-on mounting |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
50 degrees C Calibration, Naval duty |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB2020VH09
Eaton Circuit Breakers, BAB Series