Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2025HT Eaton Circuit Breakers, BAB Series, BAB CIRCUIT BKR 240VAC 10KAIC
MFG Item Number
BAB2025HT
BAB2025HT Eaton Circuit Breakers, BAB Series, BAB CIRCUIT BKR 240VAC 10KAIC
MFG Item Number
BAB2025HT
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB CIRCUIT BKR 240VAC 10KAIC
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2025HT |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting, 50° C Calibration,25 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,BAB |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
BAB2025HT
Eaton Circuit Breakers, BAB Series