Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2070I Eaton Circuit Breakers, BAB Series, BAB 70A 2P 120/240VAC INSTANT SWBD CB
BAB2070I Eaton Circuit Breakers, BAB Series, BAB 70A 2P 120/240VAC INSTANT SWBD CB
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB 70A 2P 120/240VAC INSTANT SWBD CB
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2070I |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,70 A,10 kAIC,Two-pole,240 V,Non-interchangeable,BAB,120-240 V Shunt trip |
| Poles |
2 |
| Current Rating |
70 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.6 lbs |
BAB2070I
Eaton Circuit Breakers, BAB Series