Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2100HI Eaton Circuit Breakers, BAB Series, TYPE BAB 100A 2P 240VAC INSTANT SWBD CB
MFG Item Number
BAB2100HI
BAB2100HI Eaton Circuit Breakers, BAB Series, TYPE BAB 100A 2P 240VAC INSTANT SWBD CB
MFG Item Number
BAB2100HI
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
TYPE BAB 100A 2P 240VAC INSTANT SWBD CB
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2100HI |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,100 A,10 kAIC,Two-pole,120/240 V,Interchangeable,BAB,Distribution panels 240V Three-phase, four-wire maximum,Three-wire,Single-phase |
| Poles |
2 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.6 lbs |
BAB2100HI
Eaton Circuit Breakers, BAB Series