Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BAB2110 Eaton Circuit Breakers, Bolt-On Series, CIRCUIT BREAKER
BAB2110 Eaton Circuit Breakers, Bolt-On Series, CIRCUIT BREAKER
This item cannot be canceled or returned
Description
Circuit Breakers, Bolt-On Series
Bolt-On Series Information
Flexible Power Feed Connection Field Mountable Accessories Compact designs available to Minimize Panel Size Eaton's bolt‑on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Bolt‑On Types BAB, QBHW, HBAX, HBAW.
Specifications
Specifications
Manufacturer Part Number
BAB2110
Manufacturer
Eaton
Product Series
Bolt-On
Family Series
Eaton Circuit Breakers, Bolt-On Series
Description
CIRCUIT BREAKER
Poles
2
Current Rating
10 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Terminal Type
Bolt-On / Box Lug
UL Standard
489
Approvals
CSA, UL
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
BAB2110
Eaton Circuit Breakers, Bolt-On Series