Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB2125S Eaton Circuit Breakers, BAB Series, BAB BREAKER 2P 125A MAX 240V MAX 10K AIC
BAB2125S Eaton Circuit Breakers, BAB Series, BAB BREAKER 2P 125A MAX 240V MAX 10K AIC
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB BREAKER 2P 125A MAX 240V MAX 10K AIC
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB2125S |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 125A, Bolt-on, Non-interchangeable trip, Two-pole, 240V rating, 10 kAIC |
| Poles |
2 |
| Current Rating |
125 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BAB2125S
Eaton Circuit Breakers, BAB Series