Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3015HD Eaton Circuit Breakers, BAB Series, HID listed type BA, 3 pole, 15A, 240V
MFG Item Number
BAB3015HD
BAB3015HD Eaton Circuit Breakers, BAB Series, HID listed type BA, 3 pole, 15A, 240V
MFG Item Number
BAB3015HD
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
HID listed type BA, 3 pole, 15A, 240V
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3015HD |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,15 A,6 kAIC,Three-pole,240/415 V,Non-Interchangeable,Q32,BAB |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
High intensity discharge |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
BAB3015HD
Eaton Circuit Breakers, BAB Series