Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3015HE Eaton Circuit Breakers, BAB Series, QUICKLAG CIRCUIT BREAKER FOR British
MFG Item Number
BAB3015HE
BAB3015HE Eaton Circuit Breakers, BAB Series, QUICKLAG CIRCUIT BREAKER FOR British
MFG Item Number
BAB3015HE
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
QUICKLAG CIRCUIT BREAKER FOR British
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3015HE |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, BAB type, 6 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240/415V |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB3015HE
Eaton Circuit Breakers, BAB Series