Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3020HD Eaton Circuit Breakers, BAB Series, HID listed type BA, 3 pole, 20A, 240V
MFG Item Number
BAB3020HD
BAB3020HD Eaton Circuit Breakers, BAB Series, HID listed type BA, 3 pole, 20A, 240V
MFG Item Number
BAB3020HD
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
HID listed type BA, 3 pole, 20A, 240V
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3020HD |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, BAB type, 10 kAIC, Bolt-on mounting, Three-pole, High Intensity Discharge, Non-Interchangeable, 240V |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Bolt-on mounting, High intensity discharge |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
BAB3020HD
Eaton Circuit Breakers, BAB Series