Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3040HS Eaton Circuit Breakers, BAB Series, BAB 3P 40A BREAKER MAX 240V MAX 10K AIC
MFG Item Number
BAB3040HS
BAB3040HS Eaton Circuit Breakers, BAB Series, BAB 3P 40A BREAKER MAX 240V MAX 10K AIC
MFG Item Number
BAB3040HS
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB 3P 40A BREAKER MAX 240V MAX 10K AIC
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3040HS |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,40 A,10 kAIC,Three-pole,240 V,Non-Interchangeable,Q32,BAB,24/48 Vdc Shunt trip |
| Poles |
3 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Bolt-on mounting |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
BAB3040HS
Eaton Circuit Breakers, BAB Series