Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3050HI Eaton Circuit Breakers, BAB Series, BAB 3P 50A BREAKER MAX 240V MAX 10K AIC
MFG Item Number
BAB3050HI
BAB3050HI Eaton Circuit Breakers, BAB Series, BAB 3P 50A BREAKER MAX 240V MAX 10K AIC
MFG Item Number
BAB3050HI
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB 3P 50A BREAKER MAX 240V MAX 10K AIC
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3050HI |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,50 A,10 kAIC,Three-pole,240 V,Non-Interchangeable,Q32,BAB,120/208/240 V Shunt trip |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Bolt-on mounting |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.9 lbs |
BAB3050HI
Eaton Circuit Breakers, BAB Series