Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3050HS1 Eaton Circuit Breakers, BAB Series, CIRCUIT BREAKER
MFG Item Number
BAB3050HS1
BAB3050HS1 Eaton Circuit Breakers, BAB Series, CIRCUIT BREAKER
MFG Item Number
BAB3050HS1
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3050HS1 |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
24/48 VDC shunt trip |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB3050HS1
Eaton Circuit Breakers, BAB Series