Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3060HS1 Eaton Circuit Breakers, BAB Series, BAB 3P 60A BREAKER MAX 240V MAX 10K AIC
MFG Item Number
BAB3060HS1
BAB3060HS1 Eaton Circuit Breakers, BAB Series, BAB 3P 60A BREAKER MAX 240V MAX 10K AIC
MFG Item Number
BAB3060HS1
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB 3P 60A BREAKER MAX 240V MAX 10K AIC
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3060HS1 |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 24,48V/dc shunt trip, 60A, 10 kAIC, 240V, Non-Interchangeable |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
24/48 VDC shunt trip |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB3060HS1
Eaton Circuit Breakers, BAB Series