Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3100E Eaton Circuit Breakers, BAB Series, BAB CIRCUIT BREAKER British BRITISH
BAB3100E Eaton Circuit Breakers, BAB Series, BAB CIRCUIT BREAKER British BRITISH
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB CIRCUIT BREAKER British BRITISH
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3100E |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
Quicklag Industrial Thermal-Magnetic Circuit Breaker, 100A, BAB type, 3 kAIC, Bolt-on mounting, Three-pole, Non-Interchangeable, 240/415V |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB3100E
Eaton Circuit Breakers, BAB Series