Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAB3100HSV Eaton Circuit Breakers, BAB Series, BAB BREAKER 3P 100A 240VAC 50C
MFG Item Number
BAB3100HSV
BAB3100HSV Eaton Circuit Breakers, BAB Series, BAB BREAKER 3P 100A 240VAC 50C
MFG Item Number
BAB3100HSV
This item cannot be canceled or returned
Description
Circuit Breakers, BAB Series
BAB BREAKER 3P 100A 240VAC 50C
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
BAB3100HSV |
| Manufacturer |
Eaton |
| Product Series |
BAB |
| Family Series |
Eaton Circuit Breakers, BAB Series |
| Description |
BAB BREAKER 3P 100A 240VAC 50C 10KAIC W/120/60 SHUNT TRIP |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
50 degrees C Calibration, 120V, 208V, 240V shunt trip |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BAB3100HSV
Eaton Circuit Breakers, BAB Series