Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BABF1020 Eaton Circuit Breakers, Circuit Breaker
BABF1020 Eaton Circuit Breakers, Circuit Breaker
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BABF1020 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
1 |
| Current Rating |
15 A |
| Trip Unit |
Thermal Magnetic |
| Mounting |
Panel |
| Approvals |
UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
BABF1020
Eaton Circuit Breakers