Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BABRP2030 Eaton Circuit Breakers, BABRP Series, BAB remote bkr 2P, 30A, PULSE
MFG Item Number
BABRP2030
BABRP2030 Eaton Circuit Breakers, BABRP Series, BAB remote bkr 2P, 30A, PULSE
MFG Item Number
BABRP2030
This item cannot be canceled or returned
Description
Circuit Breakers, BABRP Series
BAB remote bkr 2P, 30A, PULSE
The BABRP Series are bolt‑on branch circuit breakers designed for use in panelboards. The breakers are remotely operated molded case circuit breakers ideally suited for lighting control applications or energy management applications. They also have a permanent trip unit that contains a factory preset thermal (overload) trip element in each pole.
Specifications
Specifications
Manufacturer Part Number
BABRP2030
Manufacturer
Eaton
Product Series
BABRP
Family Series
Eaton Circuit Breakers, BABRP Series
Description
Eaton Type BAB Remotely Operated Bolt-on Circuit Breaker, 30A, Two-pole, 120/240V, Bolt-on
Poles
2
Current Rating
30 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Terminal Type
Bolt-On
UL Standard
489
Approvals
CSA, UL
Net Weight
1 lb
Gross Weight
1.04 lbs
BABRP2030
Eaton Circuit Breakers, BABRP Series