Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BABRSP2015 Eaton Circuit Breakers, BABRSP Series, BAB remote bkr 2P, 15A WITH STATUS
MFG Item Number
BABRSP2015
BABRSP2015 Eaton Circuit Breakers, BABRSP Series, BAB remote bkr 2P, 15A WITH STATUS
MFG Item Number
BABRSP2015
This item cannot be canceled or returned
Description
Circuit Breakers, BABRSP Series
BAB remote bkr 2P, 15A WITH STATUS
BABRSP Series Information
The BABRSP Series are bolt‑on branch circuit breakers designed for use in panelboards. The breakers are remotely operated molded case circuit breakers ideally suited for lighting control applications or energy management applications. They also have a permanent trip unit that contains a factory preset thermal (overload) trip element in each pole.
Specifications
Specifications
Manufacturer Part Number
BABRSP2015
Manufacturer
Eaton
Product Series
BABRSP
Family Series
Eaton Circuit Breakers, BABRSP Series
Description
Eaton Type BAB Remotely Operated Bolt-on Plug-in Circuit Breaker, 15A, Two-pole, 120/240V, Status switch
Poles
2
Current Rating
15 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Terminal Type
Bolt-On
UL Standard
489
Approvals
CSA, UL
Net Weight
1 lb
Gross Weight
1.04 lbs
BABRSP2015
Eaton Circuit Breakers, BABRSP Series