Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAC20SNBT-C Blackburn, a T & B Brand Terminals, BAC Series, CU TP BAT CONN 2/0GA NEGPOST ORG B
MFG Item Number
BAC20SNBT-C
BAC20SNBT-C Blackburn, a T & B Brand Terminals, BAC Series, CU TP BAT CONN 2/0GA NEGPOST ORG B
MFG Item Number
BAC20SNBT-C
This item cannot be canceled or returned
Description
CU TP BAT CONN 2/0GA NEGPOST ORG B
- Heavy‑Duty Battery Connectors
- Made of High‑Conductivity Copper
- Electro Tin Plated
- Available in Straight, Flag, and Elbow Configurations
Specifications
Specifications
| Manufacturer Part Number |
BAC20SNBT-C |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
BAC |
| Family Series |
Blackburn, a T & B Brand Terminals, BAC Series |
| Description |
Heavy Duty Battery Connector, Copper Tin-Plated Straight for Negative Post using 2/0 Gauge Battery Cable, Die Color Code Orange, Bulk Packaging |
| Terminal Type |
Battery Connector - Straight |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Comments |
Negative Post |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.17 lbs |
BAC20SNBT-C
Blackburn, a T & B Brand Terminals, BAC Series