Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAE0040 Balluff Switches, BTL7-A-CB01-USB-KA
BAE0040 Balluff Switches, BTL7-A-CB01-USB-KA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BAE0040 |
| Manufacturer |
Balluff |
| Family Series |
Balluff Switches |
| Description |
Connection 1 = Screw terminal, 3-pin Connection 2 = USB-A, straight Material = ABS Approval/Conformity = CE; UKCA; WEEE |
| Type |
Rangefinder |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |