Series Information
| Manufacturer Part Number | BAF111SU |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Terminal Blocks |
| Description | TRMNL BLOCK FUSE HOLDER 600V 10A SCREW TRMNL 18-10 AWG M4 |
| Number of Poles | 1 |
| Connection Type | Screw Terminals |
| UL Voltage | 600 VAC |
| Wire Size Range | 10-18 AWG |
| Current Rating | 10 A |
| CSA Voltage | 600 VAC |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Raised Mounting | No |
| Pluggable | No |
| Material | Polyphenylene Ether (PPE) |
| Number of Rows | 2 |
| Approvals | CSA, UR |
| Net Weight | 0.086 lbs |
| Gross Weight | 0.086 lbs |