BAKC1234
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BAKC1234

Cully-Minerallac Conduit Mounts

BAKC1234

Cully-Minerallac Conduit Mounts
KOMBO CLIP W/ANGLE BRACKET
MFG Item Number
BAKC1234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
BAKC1234
KOMBO CLIP W/ANGLE BRACKET

Series Information

Specifications

Specifications
Manufacturer Part Number BAKC1234
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description KOMBO CLIP W/ANGLE BRACKET
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 1/2 "
Rigid Size (in) 3/4 "
Comments Pre-Galvanized, Spring Steel
Net Weight 0 lbs
Gross Weight 0 lbs