Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAL212 Blackburn, a T & B Brand Terminals, BAL Series, CU HDUTY BATT STRTLUG 2GA 1/2 GRN
BAL212 Blackburn, a T & B Brand Terminals, BAL Series, CU HDUTY BATT STRTLUG 2GA 1/2 GRN
This item cannot be canceled or returned
Description
CU HDUTY BATT STRTLUG 2GA 1/2 GRN
- Starter Lugs
- High Conductivity Copper Material
- Electro‑Tin Plated Finish
Specifications
Specifications
| Manufacturer Part Number |
BAL212 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
BAL |
| Family Series |
Blackburn, a T & B Brand Terminals, BAL Series |
| Description |
Heavy Duty Battery Connector, Copper Tin Plated Starter Lug, 2 Gauge Battery Cable, 1/2 Inch Stud Size, Die Color Code Green |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
2 AWG |
| Insulated |
Non-Insulated |
| Color |
Green |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
0.76 " |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
BAL212
Blackburn, a T & B Brand Terminals, BAL Series