Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAL4516 Blackburn, a T & B Brand Terminals, BAL Series, CU HDUTY BATT STARTLUG 4GA 5/16 GRY
BAL4516 Blackburn, a T & B Brand Terminals, BAL Series, CU HDUTY BATT STARTLUG 4GA 5/16 GRY
This item cannot be canceled or returned
Description
CU HDUTY BATT STARTLUG 4GA 5/16 GRY
- Starter Lugs
- High Conductivity Copper Material
- Electro‑Tin Plated Finish
Specifications
Specifications
| Manufacturer Part Number |
BAL4516 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
BAL |
| Family Series |
Blackburn, a T & B Brand Terminals, BAL Series |
| Description |
Heavy Duty Battery Connector, Copper Tin Plated Starter Lug, 4 Gauge Battery Cable, 5/16 Inch Stud Size, Die Color Code Gray |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
4 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Tongue Width |
0.61 " |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
BAL4516
Blackburn, a T & B Brand Terminals, BAL Series