BAN-12
Eaton's Bussmann series Fuses, BAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BAN-12

Eaton's Bussmann series Fuses, BAN Series

BAN-12

Eaton's Bussmann series Fuses, BAN Series
FUSE
MFG Item Number
BAN-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, BAN Series
Item #
BAN-12
FUSE

BAN Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.5~30 Amps
  • 250VAC
  • Fast Acting
  • CE Approvals
The Bussmann BAN Series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BAN-12
Manufacturer Eaton's Bussmann series
Product Series BAN
Family Series Eaton's Bussmann series Fuses, BAN Series
Description FUSE
Fuse Type Supplementary (Midget)
Current Rating 12 A
AC Voltage 250 VAC
Characteristic Fast Acting
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Depth 10.3 mm
Diameter 0.41 "
Length 1.5 "
Width 10.3 mm
Approvals CE
Net Weight 0.01 lbs
Gross Weight 0.01 lbs