Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BAO40 Eaton's Bussmann series Fuses, BAO Series, 40AMP 500V AC BS88 gG FUSE
BAO40 Eaton's Bussmann series Fuses, BAO Series, 40AMP 500V AC BS88 gG FUSE
This item cannot be canceled or returned
Description
40AMP 500V AC BS88 gG FUSE
40~63 Amps 550VAC For Semiconductor Protection Center Bolted IEC, BS88 Approval BAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.
Specifications
Specifications
Manufacturer Part Number
BAO40
Manufacturer
Eaton's Bussmann series
Product Series
BAO
Family Series
Eaton's Bussmann series Fuses, BAO Series
Description
Fuse-link, LV, 40 A, AC 500 V, BS88/A3, 21 x 87 mm, gL/gG, BS
Fuse Type
British Standard (BS88)
Current Rating
40 A
AC Voltage
550 VAC
Characteristic
Semiconductor
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Depth
22.5 mm
Body Length
2.15 "
Length
3.43 "
Width
21 mm
Net Weight
0.1111 lbs
Gross Weight
0.1111 lbs
BAO40
Eaton's Bussmann series Fuses, BAO Series