Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAS20 Blackburn, a T & B Brand Terminals, BAS Series, CU TP HDUTY BATT SPLICE 2/0GA ORG
BAS20 Blackburn, a T & B Brand Terminals, BAS Series, CU TP HDUTY BATT SPLICE 2/0GA ORG
This item cannot be canceled or returned
Description
CU TP HDUTY BATT SPLICE 2/0GA ORG
- Two‑Way Connectors
- High Conductivity Copper Material
- Electro‑Tin Plated Finish
Specifications
Specifications
| Manufacturer Part Number |
BAS20 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
BAS |
| Family Series |
Blackburn, a T & B Brand Terminals, BAS Series |
| Description |
Heavy Duty Battery Connector, Copper Tin-Plated Splice for 2/0 Gauge Battery Cable, Die Color Code Orange |
| Terminal Type |
Butt Connector |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
BAS20
Blackburn, a T & B Brand Terminals, BAS Series