Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAT18VLI Burndy Batteries, 18 Volt Li-Ion Battery.
BAT18VLI Burndy Batteries, 18 Volt Li-Ion Battery.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BAT18VLI |
| Manufacturer |
Burndy |
| Family Series |
Burndy Batteries |
| Description |
18 Volt Li-Ion Battery. |
| DC Voltage |
18 VDC |
| MilliAmp-Hours |
3,000 mA-Hrs |
| Composition |
Lithium |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BAT18VLI
Burndy Batteries