Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
BAVD-23/17GT
PMA (Division of ABB) Miscellaneous
COND REDUCER PA6 NW23/17 IP66 BLK
MFG Item Number
BAVD-23/17GT
This item cannot be canceled or returned
Description
COND REDUCER PA6 NW23/17 IP66 BLK
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
BAVD-23/17GT |
| Description |
AV Connector Adapter for IP66 Static Connector - Fits to Connector Size NW/Metric 23/25 Output Fits to Connector Size NW/Metric 17/20, Color Black |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.01 lbs |
BAVD-23/17GT
PMA (Division of ABB) Miscellaneous