Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BAX-4-16-24 Eaton's B-Line series Mechanical Support, BAX-4-16-24
MFG Item Number
78101104262
BAX-4-16-24 Eaton's B-Line series Mechanical Support, BAX-4-16-24
MFG Item Number
78101104262
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101104262 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BAX-4-16-24 |
| Hardware Type |
Scissor-Type Fastener |
| For Use With |
Fixture |
| Mounting |
Clip-On |
| T-Bar Size |
15/16 " |
| Capacity |
50 lbs |
| Approvals |
cULus |
| Comments |
1/4-20 Threaded, 1-1/2 in Length Stud |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
BAX-4-16-24
Eaton's B-Line series Mechanical Support