Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-232OPDR Advantech Ethernet Extenders, ULI-232TC RS-232 Repeater / Isolator
MFG Item Number
BB-232OPDR
BB-232OPDR Advantech Ethernet Extenders, ULI-232TC RS-232 Repeater / Isolator
MFG Item Number
BB-232OPDR
This item cannot be canceled or returned
Description
Ethernet Extenders, Series
ULI-232TC RS-232 Repeater / Isolator
Specifications
Specifications
| Manufacturer Part Number |
BB-232OPDR |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Extenders |
| Number of Ports |
1 |
| Extension Port Style |
RS-232 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Enclosure Composition |
Plastic |
| Operating Temperature |
-40-176 °F |
| Protection Rating |
IP30 |
| Mounting |
DIN Rail, Surface |
| Approvals |
CE, FCC, UL, UR |
| Comments |
Repeater |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
BB-232OPDR
Advantech Ethernet Extenders