Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-4WSD9TB Advantech Media Converters, ULI-224T RS-232 to RS422/485
MFG Item Number
BB-4WSD9TB
BB-4WSD9TB Advantech Media Converters, ULI-224T RS-232 to RS422/485
MFG Item Number
BB-4WSD9TB
This item cannot be canceled or returned
Description
ULI-224T RS-232 to RS422/485
Specifications
Specifications
| Manufacturer Part Number |
BB-4WSD9TB |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Serial to Serial |
| Primary Port Style |
RS-232 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-4WSD9TB
Advantech Media Converters