Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-9PCDT Advantech Media Converters, ULI-252D RS-232 Data Tap, DB9
BB-9PCDT Advantech Media Converters, ULI-252D RS-232 Data Tap, DB9
This item cannot be canceled or returned
Description
ULI-252D RS-232 Data Tap, DB9
Specifications
Specifications
| Manufacturer Part Number |
BB-9PCDT |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Serial to Serial |
| Primary Port Style |
RS-232 |
| Primary Port Quantity |
1 |
| Enclosure Composition |
Plastic |
| Operating Temperature |
32-185 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-9PCDT
Advantech Media Converters