Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-9PFLST Advantech Media Converters, 9 PIN 232 FIBER OPTIC MODEM
MFG Item Number
BB-9PFLST
BB-9PFLST Advantech Media Converters, 9 PIN 232 FIBER OPTIC MODEM
MFG Item Number
BB-9PFLST
This item cannot be canceled or returned
Description
9 PIN 232 FIBER OPTIC MODEM
Specifications
Specifications
| Manufacturer Part Number |
BB-9PFLST |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Serial |
| Primary Port Style |
RS-232 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-9PFLST
Advantech Media Converters