Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BB-C5UMB7FBLK Advantech Panel & Computer Interface Cables, CATEGORY 5E 7FT BLACK
MFG Item Number
BB-C5UMB7FBLK
BB-C5UMB7FBLK Advantech Panel & Computer Interface Cables, CATEGORY 5E 7FT BLACK
MFG Item Number
BB-C5UMB7FBLK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Specifications
Specifications
| Manufacturer Part Number |
BB-C5UMB7FBLK |
| Manufacturer |
Advantech |
| Family Series |
Advantech Panel & Computer Interface Cables |
| Cable Type |
Cat 5e |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
7 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Strain Relief |
Yes |
| Color |
Black |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BB-C5UMB7FBLK
Advantech Panel & Computer Interface Cables