BB-KIO-V3-MO6-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BB-KIO-V3-MO6-3 Advantech Cordsets, IO cable 6-wire, 3m

MFG Item Number
BB-KIO-V3-MO6-3

BB-KIO-V3-MO6-3 Advantech Cordsets, IO cable 6-wire, 3m

MFG Item Number
BB-KIO-V3-MO6-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
BB-KIO-V3-MO6-3
IO cable 6-wire, 3m

Series Information

Specifications

Specifications
Manufacturer Part Number BB-KIO-V3-MO6-3
Manufacturer Advantech
Family Series Advantech Cordsets
Number of Pins 6
Connection Configuration Male to Flying Leads
Length 3 m
Number of Wires 6
Cordset Ends Single-Ended
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs